Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Air, Blue, 3/4 In or Less

  • Zoro #: G0111605
  • Mfr #: 7006-3C

$1.41 ($0.47/unit)

  • Pipe Marker Subject Matter: Air & Ducts
  • Legend Color: White
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7006-3C Specifications

  • Zoro #: G0111605
  • Mfr #: 7006-3C
Pipe Marker Subject Matter: Air & Ducts Legend Color: White
Standards: ANSI A13.1-2007 Self-Adhesive: Yes
Item: Pipe Marker Character Height: 1/2"
Width: 2-3/4" Length: 2-3/4"
Legend: Air Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Height: 2-1/4"
Language: English Material: vinyl
Fits Pipe O.D.: 3/4" and Smaller Operating Temp. Range: -0.4 Degrees F
Markers per Card: 3 Legend Alpha Range: A to C
Background Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7006-3C