Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Air Supply, Bl, 3/4 In or Less

  • Zoro #: G0111623
  • Mfr #: 7010-3C

$1.36 ($0.45/unit)

  • Self-Adhesive: Yes
  • Legend Alpha Range: A to C
  • Operating Temp. Range: -0.4 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7010-3C Specifications

  • Zoro #: G0111623
  • Mfr #: 7010-3C
Self-Adhesive: Yes Legend Alpha Range: A to C
Operating Temp. Range: -0.4 Degrees F Legend: Air Supply
Marker Attachment Style: Self-Adhesive Height: 2-1/4"
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Blue
Width: 2-3/4" Legend Color: White
Fits Pipe O.D.: 3/4" and Smaller Character Height: 1/2"
Standards: ANSI A13.1-2007 Material: vinyl
Pipe Marker Subject Matter: Air & Ducts Language: English
Item: Pipe Marker Markers per Card: 3
Length: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Air Supply, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7010-3C