Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Air Supply, Wht, 3/4 In orLess

  • Zoro #: G0111632
  • Mfr #: 7011-3C

$1.45 ($0.48/unit)

  • Markers per Card: 3
  • Fits Pipe O.D.: 3/4" and Smaller
  • Language: English
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7011-3C Specifications

  • Zoro #: G0111632
  • Mfr #: 7011-3C
Markers per Card: 3 Fits Pipe O.D.: 3/4" and Smaller
Language: English Material: vinyl
Item: Pipe Marker Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Legend Alpha Range: A to C
Marker Attachment Style: Self-Adhesive Standards: ANSI A13.1-2007
Character Height: 1/2" Background Color: White
Height: 2-1/4" Legend: Air Supply
Length: 2-3/4" Legend Color: black
Pipe Marker Subject Matter: Air & Ducts Operating Temp. Range: -0.4 Degrees F
Width: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Air Supply, Legend Color Black, Background Color White, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7011-3C