Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Ammonia, Yel, 3/4 In or Less

BRADY| Zoro #: G0111641| Mfr #: 7014-3C

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Fits Pipe O.D.: 3/4" and Smaller
Character Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111641 Mfr #: 7014-3C
Material: vinylFits Pipe O.D.: 3/4" and Smaller
Character Height: 1/2"Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: A to CLegend Color: black
Legend: AmmoniaSelf-Adhesive: Yes
Markers per Card: 3Width: 2-3/4"
Standards: ANSI A13.1-2007Height: 2-1/4"
Background Color: YellowItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews