Pipe Marker, (Blank), Green, 3/4 In or Less

BRADY| Zoro #: G0111666| Mfr #: 7022-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: No Legend
Width: 2-3/4"
Legend Alpha Range: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111666 Mfr #: 7022-3C
Legend Color: No LegendWidth: 2-3/4"
Legend Alpha Range: BlankLanguage: No Text
Marker Attachment Style: Self-AdhesiveHeight: 2-1/4"
Item: Pipe MarkerLegend: (Blank)
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Standards: ANSI A13.1; ASTM D 2979Character Height: 1/2"
Markers per Card: 3Fits Pipe O.D.: 3/4" and Smaller
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: GreenCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend (Blank), Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1; ASTM D 2979

Reviews