Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Boiler Feed Water, Y, to3/4 In

  • Zoro #: G0111711
  • Mfr #: 7033-3C

$0.25 ($0.08/unit)

  • Self-Adhesive: Yes
  • Item: Pipe Marker
  • Fits Pipe O.D.: 3/4" and Smaller
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7033-3C Specifications

  • Zoro #: G0111711
  • Mfr #: 7033-3C
Self-Adhesive: Yes Item: Pipe Marker
Fits Pipe O.D.: 3/4" and Smaller Standards: ANSI A13.1-2007
Legend: Boiler Feed Water Length: 2-3/4"
Legend Alpha Range: A to C Background Color: Yellow
Material: vinyl Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 3
Operating Temp. Range: 0 Degrees F Height: 2-1/4"
Width: 2-3/4" Legend Color: black
Character Height: 1/2" Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Boiler Feed Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7033-3C