Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Brine, Green, 3/4 In or Less

  • Zoro #: G0115482
  • Mfr #: 7036-3C

$0.25 ($0.08/unit)

  • Background Color: Green
  • Self-Adhesive: Yes
  • Item: Pipe Marker
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7036-3C Specifications

  • Zoro #: G0115482
  • Mfr #: 7036-3C
Background Color: Green Self-Adhesive: Yes
Item: Pipe Marker Character Height: 1/2"
Material: vinyl Legend Alpha Range: A to C
Fits Pipe O.D.: 3/4" and Smaller Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Width: 2-3/4" Legend Color: White
Height: 2-1/4" Indoor/Outdoor Usage: Indoor/Outdoor
Length: 2-3/4" Legend: Brine
Markers per Card: 3 Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Brine, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7036-3C