Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Carbon Dioxide, Y, to 3/4 In

  • Zoro #: G0111763
  • Mfr #: 7038-3C

$1.70 ($0.57/unit)

  • Background Color: Yellow
  • Fits Pipe O.D.: 3/4" and Smaller
  • Width: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7038-3C Specifications

  • Zoro #: G0111763
  • Mfr #: 7038-3C
Background Color: Yellow Fits Pipe O.D.: 3/4" and Smaller
Width: 2-3/4" Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Height: 2-1/4"
Markers per Card: 3 Legend: Carbon Dioxide
Length: 2-3/4" Legend Color: black
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Operating Temp. Range: 0 Degrees F Standards: ANSI A13.1-2007
Pipe Marker Subject Matter: Gases Item: Pipe Marker
Material: vinyl Character Height: 1/2"
Legend Alpha Range: A to C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7038-3C