Pipe Marker, Caustic, Yel, 3/4 In or Less

BRADY| Zoro #: G0111797| Mfr #: 7040-3C

$2.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Alpha Range: A to C
Language: English
Self-Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111797 Mfr #: 7040-3C
Legend Alpha Range: A to CLanguage: English
Self-Adhesive: YesMarkers per Card: 3
Width: 2-3/4"Marker Attachment Style: Self-Adhesive
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Height: 2-1/4"Item: Pipe Marker
Standards: ANSI A13.1-2007Operating Temp. Range: 0 Degrees F
Character Height: 1/2"Fits Pipe O.D.: 3/4" and Smaller
Legend: CausticBackground Color: Yellow
Legend Color: blackCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Caustic, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews