Pipe Marker, Compressed Air, Bl, to 3/4 In

BRADY| Zoro #: G0111851| Mfr #: 7060-3C

$2.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Compressed Air
Self-Adhesive: Yes
Character Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111851 Mfr #: 7060-3C
Legend: Compressed AirSelf-Adhesive: Yes
Character Height: 1/2"Operating Temp. Range: -0.4 Degrees F
Legend Alpha Range: A to CFits Pipe O.D.: 3/4" and Smaller
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Height: 2-1/4"Legend Color: White
Width: 2-3/4"Standards: ANSI A13.1-2007
Background Color: BlueLanguage: English
Marker Attachment Style: Self-AdhesiveItem: Pipe Marker
Markers per Card: 3Country of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Compressed Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews