Pipe Marker, Condensate, Y, 3/4 In or Less

BRADY| Zoro #: G0111867| Mfr #: 7061-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Material: vinyl
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111867 Mfr #: 7061-3C
Marker Attachment Style: Self-AdhesiveMaterial: vinyl
Background Color: YellowStandards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" and SmallerWidth: 2-3/4"
Character Height: 1/2"Legend: Condensate
Height: 2-1/4"Operating Temp. Range: 0 Degrees F
Language: EnglishLegend Color: black
Self-Adhesive: YesIndoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe MarkerLegend Alpha Range: A to C
Markers per Card: 3Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condensate, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews