Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Condenser Water, Gn, to 3/4 In

BRADY| Zoro #: G0956392| Mfr #: 7067-3C

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956392 Mfr #: 7067-3C
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4"Character Height: 1/2"
Operating Temp. Range: 0 Degrees FMaterial: vinyl
Height: 2-1/4"Background Color: Green
Marker Attachment Style: Self-AdhesiveSelf-Adhesive: Yes
Legend Color: WhiteLegend: Condenser Water
Fits Pipe O.D.: 3/4" and SmallerLegend Alpha Range: A to C
Markers per Card: 1Language: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condenser Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews