BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Mrkr, Cooling Water Supply, to 3/4 In

BRADY| Zoro #: G2287905| Mfr #: 7072-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Character Height: 1/2"
Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287905 Mfr #: 7072-3C
Marker Attachment Style: Self-AdhesiveCharacter Height: 1/2"
Legend Color: WhiteMarkers per Card: 3
Operating Temp. Range: 0 Degrees FWidth: 2-3/4"
Item: Pipe MarkerBackground Color: Green
Standards: ANSI A13.1-2007Height: 2-1/4"
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend Alpha Range: A to CLegend: Cooling Water Supply
Fits Pipe O.D.: 3/4" and SmallerMaterial: vinyl
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Cooling Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews