Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domestic Hot Water Return, Y

  • Zoro #: G0111946
  • Mfr #: 7088-3C

$1.76 ($0.59/unit)

  • Width: 2-3/4"
  • Language: English
  • Legend Alpha Range: D to F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7088-3C Specifications

  • Zoro #: G0111946
  • Mfr #: 7088-3C
Width: 2-3/4" Language: English
Legend Alpha Range: D to F Standards: ANSI A13.1-2007
Pipe Marker Subject Matter: Water Height: 2-1/4"
Indoor/Outdoor Usage: Indoor/Outdoor Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Markers per Card: 3 Material: vinyl
Legend: Domestic Hot Water Return Background Color: Yellow
Character Height: 1/2" Self-Adhesive: Yes
Fits Pipe O.D.: 3/4" and Smaller Legend Color: black
Length: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7088-3C