Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Drain, Yellow, 3/4 In or Less

  • Zoro #: G0115561
  • Mfr #: 7091-3C

$1.76 ($0.59/unit)

  • Item: Pipe Marker
  • Fits Pipe O.D.: 3/4" and Smaller
  • Height: 2-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7091-3C Specifications

  • Zoro #: G0115561
  • Mfr #: 7091-3C
Item: Pipe Marker Fits Pipe O.D.: 3/4" and Smaller
Height: 2-1/4" Language: English
Legend: Drain Legend Color: black
Self-Adhesive: Yes Pipe Marker Subject Matter: Operations
Material: vinyl Markers per Card: 3
Marker Attachment Style: Self-Adhesive Width: 2-3/4"
Legend Alpha Range: D to F Length: 2-3/4"
Standards: ANSI A13.1-2007 Background Color: Yellow
Operating Temp. Range: 0 Degrees F Indoor/Outdoor Usage: Indoor/Outdoor
Character Height: 1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Drain, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7091-3C