Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe MarkeFire AutoSprinklers, to 3/4 In

BRADY| Zoro #: G0861664| Mfr #: 7107-3C

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -0.4 Degrees F
Self-Adhesive: Yes
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861664 Mfr #: 7107-3C
Operating Temp. Range: -0.4 Degrees FSelf-Adhesive: Yes
Markers per Card: 1Item: Pipe Marker
Height: 2-1/4"Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: D to FLegend Color: White
Standards: ANSI A13.1-2007Width: 2-3/4"
Language: EnglishMarker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 3/4" and SmallerMaterial: vinyl
Legend: Fire Auto SprinklersBackground Color: Red
Character Height: 1/2"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Fire Auto Sprinklers, Legend Color White, Background Color Red, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews