BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Marker, Fuel Gas, Yel, 3/4 In or Less

BRADY| Zoro #: G0112034| Mfr #: 7114-3C

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Character Height: 1/2"
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112034 Mfr #: 7114-3C
Material: vinylCharacter Height: 1/2"
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend Alpha Range: D to F
Legend Color: blackLegend: Fuel Gas
Self-Adhesive: YesMarkers per Card: 3
Width: 2-3/4"Standards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" and SmallerHeight: 2-1/4"
Background Color: YellowOperating Temp. Range: 0 Degrees F
Item: Pipe MarkerCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Fuel Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews