Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Fuel Oil Supply, Y, to 3/4 In

BRADY| Zoro #: G1374703| Mfr #: 7117-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 1
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374703 Mfr #: 7117-3C
Markers per Card: 1Item: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: blackMarker Attachment Style: Self-Adhesive
Language: EnglishLegend: Fuel Oil Supply
Background Color: YellowLegend Alpha Range: D to F
Height: 2-1/4"Standards: ANSI A13.1-2007
Character Height: 1/2"Width: 2-3/4"
Fits Pipe O.D.: 3/4" and SmallerCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Fuel Oil Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews