Pipe Marker, Glycol Supply, Y, to 3/4 In

BRADY| Zoro #: G0982843| Mfr #: 7123-3C

$2.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 3 Plus Arrows
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982843 Mfr #: 7123-3C
Markers per Card: 3 Plus ArrowsItem: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: blackMarker Attachment Style: Self-Adhesive
Language: EnglishLegend: Glycol Supply
Background Color: YellowLegend Alpha Range: G to K
Height: 2-1/4"Standards: ANSI A13.1-2007
Character Height: 1/2"Width: 2-3/4"
Fits Pipe O.D.: 3/4" and SmallerCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Glycol Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews