Pipe Marker, Heating Water, Y, to 3/4 In

BRADY| Zoro #: G0112113| Mfr #: 7128-3C

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Marker
Markers per Card: 3
Height: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112113 Mfr #: 7128-3C
Item: Pipe MarkerMarkers per Card: 3
Height: 2-1/4"Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4"Background Color: Yellow
Operating Temp. Range: 0 Degrees FFits Pipe O.D.: 3/4" and Smaller
Legend Color: blackMaterial: vinyl
Language: EnglishLegend Alpha Range: G to K
Character Height: 1/2"Marker Attachment Style: Self-Adhesive
Legend: Heating WaterStandards: ANSI A13.1-2007
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Heating Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews