Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Helium, Green, 3/4 In or Less

  • Zoro #: G0112174
  • Mfr #: 7132-3C

$1.93 ($0.64/unit)

  • Width: 2-3/4"
  • Character Height: 1/2"
  • Length: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7132-3C Specifications

  • Zoro #: G0112174
  • Mfr #: 7132-3C
Width: 2-3/4" Character Height: 1/2"
Length: 2-3/4" Self-Adhesive: Yes
Language: English Standards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" and Smaller Legend Color: White
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Height: 2-1/4" Markers per Card: 3
Material: vinyl Legend Alpha Range: G to K
Pipe Marker Subject Matter: Gases Background Color: Green
Legend: Helium Item: Pipe Marker
Operating Temp. Range: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Helium, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7132-3C