- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Helium, Blue, 3/4 In or Less
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Helium, Blue, 3/4 In or Less (Discontinued)
Mfr # 7133-3C
Zoro # G0112183
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Gases
- Legend Helium
- Height 2 1/4 in
- Background Color Blue
- Legend Color White
Customers Also Purchased
- Brand Brady
-
MFR #
7133-3C
-
Zoro #
G0112183
- UPC # 754473933807
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Details
Pipe Marker Subject Matter | Gases |
Item | Pipe Marker |
Legend | Helium |
Background Color | Blue |
Legend Color | White |
Fits Pipe O.D. | 3/4 in and Smaller |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Standards | ANSI A13.1-2007 |
Self-Adhesive | Yes |
Markers per Card | 3 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Alpha Range | G to K |
Operating Temp. Range | 0 Degrees F |
Average Outdoor Durability | 8 to 10 yr |
Printed Language | English |
Thickness | 0.004 in |
Minimum Application Temperature | 0 Degrees F |
Maximum Service Temperature | 180 Degrees F |
Adhesive Style | Permanent |
Protective Coating | No Protective Coating |
Maximum Pipe O.D. | 3/4 in |
Pipe Marker Package Type | Card |
Reflective | No |
With or Without Arrows | Without |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Glow In The Dark | No |
Finish | Glossy |
NFPA 99, CGA C-9 | No |
Pipe Marker Material | Vinyl |
Pipe Marker Legend | Helium |
Adhesive Pipe Marker Format | Die-Cut on Cards |
UV Resistant | No |
ANSI/ASME A13.1 | Yes |
Abrasion Resistant | Yes |
Water Resistant | No |
ISO 14726 | No |
Adhesive Material | Acrylic |
Weather Resistant | Yes |
Number of Pipe Markers | 3 |
Legend Text Color | White |
Chemical Resistant | Yes |
Humidity Resistant | No |
Minimum Service Temperature | -40 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows Without