Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Markr, High Pressure Steam, to 3/4 In

  • Zoro #: G0112192
  • Mfr #: 7141-3C

$1.82 ($0.61/unit)

  • Material: vinyl
  • Standards: ANSI A13.1-2007
  • Length: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7141-3C Specifications

  • Zoro #: G0112192
  • Mfr #: 7141-3C
Material: vinyl Standards: ANSI A13.1-2007
Length: 2-3/4" Legend Color: black
Operating Temp. Range: 0 Degrees F Self-Adhesive: Yes
Fits Pipe O.D.: 3/4" and Smaller Legend: High Pressure Steam
Character Height: 1/2" Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Language: English
Markers per Card: 3 Width: 2-3/4"
Height: 2-1/4" Pipe Marker Subject Matter: Steam
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Yellow
Legend Alpha Range: G to K Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend High Pressure Steam, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7141-3C