Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Hot, Yellow, 3/4 In or Less

  • Zoro #: G0112217
  • Mfr #: 7144-3C

$1.82 ($0.61/unit)

  • Material: vinyl
  • Legend: Hot
  • Length: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7144-3C Specifications

  • Zoro #: G0112217
  • Mfr #: 7144-3C
Material: vinyl Legend: Hot
Length: 2-3/4" Background Color: Yellow
Height: 2-1/4" Item: Pipe Marker
Pipe Marker Subject Matter: Operations Legend Color: black
Marker Attachment Style: Self-Adhesive Standards: ANSI A13.1-2007
Character Height: 1/2" Self-Adhesive: Yes
Operating Temp. Range: 0 Degrees F Fits Pipe O.D.: 3/4" and Smaller
Legend Alpha Range: G to K Width: 2-3/4"
Markers per Card: 3 Indoor/Outdoor Usage: Indoor/Outdoor
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7144-3C