Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Mrkr, Hot Water Recirculation, to 3/4

BRADY| Zoro #: G0112253| Mfr #: 7147-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Material: vinyl
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112253 Mfr #: 7147-3C
Marker Attachment Style: Self-AdhesiveMaterial: vinyl
Background Color: YellowStandards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" and SmallerWidth: 2-3/4"
Character Height: 1/2"Legend: Hot Water Recirculation
Height: 2-1/4"Operating Temp. Range: 0 Degrees F
Language: EnglishLegend Color: black
Self-Adhesive: YesIndoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe MarkerLegend Alpha Range: G to K
Markers per Card: 3Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Hot Water Recirculation, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews