Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Instrument Air, Y, to 3/4 In

  • Zoro #: G0112332
  • Mfr #: 7166-3C

$1.89 ($0.63/unit)

  • Legend: Instrument Air
  • Width: 2-3/4"
  • Item: Pipe Marker
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7166-3C Specifications

  • Zoro #: G0112332
  • Mfr #: 7166-3C
Legend: Instrument Air Width: 2-3/4"
Item: Pipe Marker Legend Alpha Range: G to K
Language: English Markers per Card: 3
Length: 2-3/4" Background Color: Yellow
Legend Color: black Pipe Marker Subject Matter: Air & Ducts
Self-Adhesive: Yes Operating Temp. Range: -0.4 Degrees F
Material: vinyl Standards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" and Smaller Character Height: 1/2"
Indoor/Outdoor Usage: Indoor/Outdoor Height: 2-1/4"
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Instrument Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7166-3C