Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Mrkr, Low Pressure Condensate, to 3/4

BRADY| Zoro #: G0112366| Mfr #: 7175-3C

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Marker
Markers per Card: 3
Height: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112366 Mfr #: 7175-3C
Item: Pipe MarkerMarkers per Card: 3
Height: 2-1/4"Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4"Background Color: Yellow
Operating Temp. Range: 0 Degrees FFits Pipe O.D.: 3/4" and Smaller
Legend Color: blackMaterial: vinyl
Language: EnglishLegend Alpha Range: L to O
Character Height: 1/2"Marker Attachment Style: Self-Adhesive
Legend: Low Pressure CondensateStandards: ANSI A13.1-2007
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Low Pressure Condensate, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews