Pipe Marker, 2-1/4"H, 2-3/4"W, PK3

BRADY| Zoro #: G0112384| Mfr #: 7179-3C

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Markers per Card: 3
Height: 2-1/4"
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0112384 Mfr #: 7179-3C
Markers per Card: 3Height: 2-1/4"
Item: Pipe MarkerSelf-Adhesive: Yes
Language: EnglishMaterial: vinyl
Width: 2-3/4"Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/OutdoorFits Pipe O.D.: 3/4" and Smaller
Legend Color: blackCharacter Height: 1/2"
Legend Alpha Range: L to OBackground Color: Yellow
Legend: Low Pressure SteamMarker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Low Pressure Steam, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews