Pipe Marker, 2-1/4"H, 2-3/4"W, PK3

BRADY| Zoro #: G1093181| Mfr #: 7182-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-1/4"
Item: Pipe Marker
Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093181 Mfr #: 7182-3C
Height: 2-1/4"Item: Pipe Marker
Material: VinylWidth: 2-3/4"
Legend: Make Up WaterMarkers per Card: 3
Operating Temp. Range: 0 Degrees FStandards: ANSI A13.1-2007
Language: EnglishBackground Color: Green
Legend Color: WhiteCharacter Height: 1/2"
Legend Alpha Range: L to OFits Pipe O.D.: 3/4" and Smaller
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Make Up Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews