Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Medical Air, Bl, 3/4 In orLess

  • Zoro #: G0116112
  • Mfr #: 7183-3C

$1.16 ($0.39/unit)

  • Marker Attachment Style: Self-Adhesive
  • Legend Alpha Range: L to O
  • Length: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7183-3C Specifications

  • Zoro #: G0116112
  • Mfr #: 7183-3C
Marker Attachment Style: Self-Adhesive Legend Alpha Range: L to O
Length: 2-3/4" Character Height: 1/2"
Operating Temp. Range: -0.4 Degrees F Self-Adhesive: Yes
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: White
Item: Pipe Marker Standards: ANSI A13.1-2007
Markers per Card: 3 Fits Pipe O.D.: 3/4" and Smaller
Background Color: Blue Height: 2-1/4"
Material: vinyl Language: English
Legend: Medical Air Width: 2-3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Medical Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7183-3C