WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe Marker, 2-1/4"H, 2-3/4"W, PK3

BRADY| Zoro #: G0109051| Mfr #: 7203-3C

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 2-1/4"
Item: Pipe Marker
Material: Vinyl
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0109051 Mfr #: 7203-3C
Height: 2-1/4"Item: Pipe Marker
Material: VinylWidth: 2-3/4"
Legend: Non-Potable WaterMarkers per Card: 3
Operating Temp. Range: 0 Degrees FStandards: ANSI A13.1-2007
Language: EnglishBackground Color: Yellow
Legend Color: BlackCharacter Height: 1/2"
Legend Alpha Range: L to OFits Pipe O.D.: 3/4" and Smaller
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: YesCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Non-Potable Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews