Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Oil, Yellow, 3/4 In or Less

BRADY| Zoro #: G2088134| Mfr #: 7204-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 3 Plus Arrows
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088134 Mfr #: 7204-3C
Markers per Card: 3 Plus ArrowsItem: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: blackMarker Attachment Style: Self-Adhesive
Language: EnglishLegend: Oil
Background Color: YellowLegend Alpha Range: L to O
Height: 2-1/4"Standards: ANSI A13.1-2007
Character Height: 1/2"Width: 2-3/4"
Fits Pipe O.D.: 3/4" and SmallerCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Oil, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews