Pipe Marker, Overflow, Yel, 3/4 In or Less

BRADY| Zoro #: G1658325| Mfr #: 7208-3C

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658325 Mfr #: 7208-3C
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4"Character Height: 1/2"
Operating Temp. Range: 0 Degrees FMaterial: vinyl
Height: 2-1/4"Background Color: Yellow
Marker Attachment Style: Self-AdhesiveSelf-Adhesive: Yes
Legend Color: blackLegend: Overflow
Fits Pipe O.D.: 3/4" and SmallerLegend Alpha Range: L to O
Markers per Card: 1Language: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Overflow, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews