Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Propane Gas, Y, 3/4 In or Less

  • Zoro #: G0112515
  • Mfr #: 7227-3C

$1.76 ($0.59/unit)

  • Operating Temp. Range: 0 Degrees F
  • Material: vinyl
  • Markers per Card: 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7227-3C Specifications

  • Zoro #: G0112515
  • Mfr #: 7227-3C
Operating Temp. Range: 0 Degrees F Material: vinyl
Markers per Card: 3 Standards: ANSI A13.1-2007
Background Color: Yellow Width: 2-3/4"
Legend Alpha Range: P to S Height: 2-1/4"
Length: 2-3/4" Legend: Propane Gas
Language: English Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Self-Adhesive: Yes
Legend Color: black Pipe Marker Subject Matter: Gases
Fits Pipe O.D.: 3/4" and Smaller Character Height: 1/2"
Indoor/Outdoor Usage: Indoor/Outdoor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Propane Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7227-3C