Pipe Marker, Rain Water, Gn, 3/4 In or Less

BRADY| Zoro #: G2185732| Mfr #: 7229-3C

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 0 Degrees F
Self-Adhesive: Yes
Markers per Card: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185732 Mfr #: 7229-3C
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Markers per Card: 3Item: Pipe Marker
Height: 2-1/4"Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: P to SLegend Color: White
Standards: ANSI A13.1-2007Width: 2-3/4"
Language: EnglishMarker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 3/4" and SmallerMaterial: vinyl
Legend: Rain WaterBackground Color: Green
Character Height: 1/2"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Rain Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews