Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Return, Blue, 3/4 In or Less

  • Zoro #: G0112551
  • Mfr #: 7241-3C

$0.25 ($0.08/unit)

  • Marker Attachment Style: Self-Adhesive
  • Material: vinyl
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7241-3C Specifications

  • Zoro #: G0112551
  • Mfr #: 7241-3C
Marker Attachment Style: Self-Adhesive Material: vinyl
Standards: ANSI A13.1-2007 Height: 2-1/4"
Character Height: 1/2" Width: 2-3/4"
Operating Temp. Range: 0 Degrees F Indoor/Outdoor Usage: Indoor/Outdoor
Legend Color: White Length: 2-3/4"
Self-Adhesive: Yes Legend Alpha Range: P to S
Item: Pipe Marker Legend: Return
Background Color: Blue Language: English
Markers per Card: 3 Fits Pipe O.D.: 3/4" and Smaller
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Return, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7241-3C