Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Sanitary Waste, Y, to 3/4 In

  • Zoro #: G0112603
  • Mfr #: 7253-3C

$1.36 ($0.45/unit)

  • Language: English
  • Pipe Marker Subject Matter: Operations
  • Legend Color: black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7253-3C Specifications

  • Zoro #: G0112603
  • Mfr #: 7253-3C
Language: English Pipe Marker Subject Matter: Operations
Legend Color: black Legend Alpha Range: P to S
Background Color: Yellow Standards: ANSI A13.1-2007
Width: 2-3/4" Indoor/Outdoor Usage: Indoor/Outdoor
Material: vinyl Legend: Sanitary Waste
Character Height: 1/2" Marker Attachment Style: Self-Adhesive
Height: 2-1/4" Markers per Card: 3
Fits Pipe O.D.: 3/4" and Smaller Item: Pipe Marker
Length: 2-3/4" Self-Adhesive: Yes
Operating Temp. Range: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Sanitary Waste, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7253-3C