Pipe Marker, Sprinkler Water, R, to 3/4 In

BRADY| Zoro #: G1577353| Mfr #: 7269-3C

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Marker Attachment Style: Self-Adhesive
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577353 Mfr #: 7269-3C
Width: 2-3/4"Marker Attachment Style: Self-Adhesive
Markers per Card: 1Character Height: 1/2"
Legend Alpha Range: P to SLanguage: English
Material: vinylLegend Color: White
Operating Temp. Range: -0.4 Degrees FSelf-Adhesive: Yes
Item: Pipe MarkerFits Pipe O.D.: 3/4" and Smaller
Legend: Sprinkler WaterHeight: 2-1/4"
Background Color: RedIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sprinkler Water, Legend Color White, Background Color Red, Fits Pipe O.D. 3/4 In. and Smaller, Height 4 In., Width 4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Package Quantity 3

Reviews