Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Vent, Green, 3/4 In or Less

  • Zoro #: G0112743
  • Mfr #: 7296-3C

$1.12 ($0.37/unit)

  • Standards: ANSI A13.1-2007
  • Self-Adhesive: Yes
  • Background Color: Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7296-3C Specifications

  • Zoro #: G0112743
  • Mfr #: 7296-3C
Standards: ANSI A13.1-2007 Self-Adhesive: Yes
Background Color: Green Character Height: 1/2"
Language: English Pipe Marker Subject Matter: Air & Ducts
Width: 2-3/4" Operating Temp. Range: -0.4 Degrees F
Length: 2-3/4" Item: Pipe Marker
Legend Color: White Markers per Card: 3
Legend Alpha Range: T to Z Marker Attachment Style: Self-Adhesive
Legend: Vent Fits Pipe O.D.: 3/4" and Smaller
Indoor/Outdoor Usage: Indoor/Outdoor Material: vinyl
Height: 2-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Vent, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7296-3C