Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Waste Water, Gn, 3/4 In orLess

  • Zoro #: G0112786
  • Mfr #: 7301-3C

$1.36 ($0.45/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Self-Adhesive: Yes
  • Legend: Waste Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7301-3C Specifications

  • Zoro #: G0112786
  • Mfr #: 7301-3C
Indoor/Outdoor Usage: Indoor/Outdoor Self-Adhesive: Yes
Legend: Waste Water Operating Temp. Range: 0 Degrees F
Legend Alpha Range: T to Z Legend Color: White
Standards: ANSI A13.1-2007 Length: 2-3/4"
Language: English Width: 2-3/4"
Material: vinyl Item: Pipe Marker
Character Height: 1/2" Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 3/4" and Smaller Height: 2-1/4"
Pipe Marker Subject Matter: Water Markers per Card: 3
Background Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Waste Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7301-3C