Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Waste Water, Y, 3/4 In or Less

  • Zoro #: G0112795
  • Mfr #: 7302-3C

$2.50 ($0.83/unit)

  • Marker Attachment Style: Self-Adhesive
  • Legend Alpha Range: T to Z
  • Material: vinyl
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7302-3C Specifications

  • Zoro #: G0112795
  • Mfr #: 7302-3C
Marker Attachment Style: Self-Adhesive Legend Alpha Range: T to Z
Material: vinyl Background Color: Yellow
Legend Color: black Markers per Card: 3
Standards: ANSI A13.1-2007 Pipe Marker Subject Matter: Water
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Self-Adhesive: Yes Height: 2-1/4"
Character Height: 1/2" Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Waste Water Language: English
Width: 2-3/4" Fits Pipe O.D.: 3/4" and Smaller
Length: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Waste Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7302-3C