Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Water, Green, 3/4 In or Less

  • Zoro #: G0112813
  • Mfr #: 7304-3C

$2.31 ($0.77/unit)

  • Pipe Marker Subject Matter: Water
  • Length: 2-3/4"
  • Height: 2-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7304-3C Specifications

  • Zoro #: G0112813
  • Mfr #: 7304-3C
Pipe Marker Subject Matter: Water Length: 2-3/4"
Height: 2-1/4" Indoor/Outdoor Usage: Indoor/Outdoor
Width: 2-3/4" Item: Pipe Marker
Legend Alpha Range: T to Z Background Color: Green
Language: English Material: vinyl
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Markers per Card: 3 Operating Temp. Range: 0 Degrees F
Character Height: 1/2" Legend: Water
Fits Pipe O.D.: 3/4" and Smaller Standards: ANSI A13.1-2007
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7304-3C