Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Supply, Yellow, 3/4 In or Less

  • Zoro #: G0112682
  • Mfr #: 7311-3C

$1.12 ($0.37/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Language: English
  • Background Color: Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7311-3C Specifications

  • Zoro #: G0112682
  • Mfr #: 7311-3C
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Background Color: Yellow Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1-2007 Material: vinyl
Legend Alpha Range: P to S Markers per Card: 3
Height: 2-1/4" Self-Adhesive: Yes
Width: 2-3/4" Item: Pipe Marker
Length: 2-3/4" Marker Attachment Style: Self-Adhesive
Legend Color: black Legend: Supply
Pipe Marker Subject Matter: Operations Fits Pipe O.D.: 3/4" and Smaller
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7311-3C