Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Acid, Orange, 3/4 In or Less

  • Zoro #: G0111562
  • Mfr #: 7318-3C

$1.42 ($0.47/unit)

  • Width: 2-3/4"
  • Height: 2-1/4"
  • Fits Pipe O.D.: 3/4" and Smaller
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7318-3C Specifications

  • Zoro #: G0111562
  • Mfr #: 7318-3C
Width: 2-3/4" Height: 2-1/4"
Fits Pipe O.D.: 3/4" and Smaller Markers per Card: 3
Language: English Background Color: Orange
Pipe Marker Subject Matter: Acids & Bases Standards: ANSI A13.1-2007
Item: Pipe Marker Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Acid Marker Attachment Style: Self-Adhesive
Character Height: 1/2" Self-Adhesive: Yes
Length: 2-3/4" Operating Temp. Range: 0 Degrees F
Legend Alpha Range: A to C Legend Color: black
Material: vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Acid, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Acids & Bases, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7318-3C