Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pipe Marker, Acid Waste, Ong, 3/4 In orLess

BRADY| Zoro #: G0111587| Mfr #: 7320-3C

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Marker Attachment Style: Self-Adhesive
Markers per Card: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111587 Mfr #: 7320-3C
Width: 2-3/4"Marker Attachment Style: Self-Adhesive
Markers per Card: 3Character Height: 1/2"
Legend Alpha Range: A to CLanguage: English
Legend Color: blackOperating Temp. Range: 0 Degrees F
Self-Adhesive: YesItem: Pipe Marker
Fits Pipe O.D.: 3/4" and SmallerLegend: Acid Waste
Height: 2-1/4"Background Color: Orange
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Acid Waste, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews