Pipe Marker, Ammonia, Orng, 3/4 In or Less

BRADY| Zoro #: G0111657| Mfr #: 7321-3C

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-1/4"
Item: Pipe Marker
Self-Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111657 Mfr #: 7321-3C
Height: 2-1/4"Item: Pipe Marker
Self-Adhesive: YesLanguage: English
Material: vinylWidth: 2-3/4"
Markers per Card: 3Indoor/Outdoor Usage: Indoor/Outdoor
Fits Pipe O.D.: 3/4" and SmallerLegend Color: black
Character Height: 1/2"Legend Alpha Range: A to C
Background Color: OrangeLegend: Ammonia
Marker Attachment Style: Self-AdhesiveStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews