Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Marker, Argon, Brown, 3/4 In or Less

BRADY| Zoro #: G0109121| Mfr #: 7322-3C

$2.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: White
Width: 2-3/4"
Legend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109121 Mfr #: 7322-3C
Legend Color: WhiteWidth: 2-3/4"
Legend Alpha Range: A to CLanguage: English
Marker Attachment Style: Self-AdhesiveHeight: 2-1/4"
Item: Pipe MarkerLegend: Argon
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Standards: ANSI A13.1-2007Character Height: 1/2"
Markers per Card: 3Fits Pipe O.D.: 3/4" and Smaller
Material: vinylIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: BrownCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews