Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Carbon Dioxide, Br, to 3/4 In

  • Zoro #: G0111781
  • Mfr #: 7338-3C

$1.42 ($0.47/unit)

  • Fits Pipe O.D.: 3/4" and Smaller
  • Background Color: Brown
  • Operating Temp. Range: 0 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7338-3C Specifications

  • Zoro #: G0111781
  • Mfr #: 7338-3C
Fits Pipe O.D.: 3/4" and Smaller Background Color: Brown
Operating Temp. Range: 0 Degrees F Height: 2-1/4"
Material: vinyl Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Carbon Dioxide Standards: ANSI A13.1-2007
Width: 2-3/4" Legend Color: White
Item: Pipe Marker Length: 2-3/4"
Pipe Marker Subject Matter: Gases Self-Adhesive: Yes
Character Height: 1/2" Language: English
Marker Attachment Style: Self-Adhesive Legend Alpha Range: A to C
Markers per Card: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7338-3C