Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Condensate, Br, 3/4 In or Less

  • Zoro #: G0111876
  • Mfr #: 7347-3C

$1.41 ($0.47/unit)

  • Background Color: Brown
  • Material: vinyl
  • Fits Pipe O.D.: 3/4" and Smaller
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7347-3C Specifications

  • Zoro #: G0111876
  • Mfr #: 7347-3C
Background Color: Brown Material: vinyl
Fits Pipe O.D.: 3/4" and Smaller Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: A to C Item: Pipe Marker
Pipe Marker Subject Matter: Steam Height: 2-1/4"
Length: 2-3/4" Language: English
Operating Temp. Range: 0 Degrees F Legend Color: White
Marker Attachment Style: Self-Adhesive Standards: ANSI A13.1-2007
Self-Adhesive: Yes Width: 2-3/4"
Character Height: 1/2" Markers per Card: 3
Legend: Condensate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Condensate, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7347-3C