Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domestic Hot Water Supply, Gn

  • Zoro #: G0111973
  • Mfr #: 7352-3C

$1.42 ($0.47/unit)

  • Legend Color: White
  • Fits Pipe O.D.: 3/4" and Smaller
  • Legend: Domestic Hot Water Supply
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7352-3C Specifications

  • Zoro #: G0111973
  • Mfr #: 7352-3C
Legend Color: White Fits Pipe O.D.: 3/4" and Smaller
Legend: Domestic Hot Water Supply Self-Adhesive: Yes
Markers per Card: 3 Pipe Marker Subject Matter: Water
Material: vinyl Legend Alpha Range: D to F
Operating Temp. Range: 0 Degrees F Width: 2-3/4"
Item: Pipe Marker Language: English
Standards: ANSI A13.1-2007 Background Color: Green
Indoor/Outdoor Usage: Indoor/Outdoor Length: 2-3/4"
Height: 2-1/4" Character Height: 1/2"
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 1/2 In., Markers per Card 3, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-3/4 In., Package Quantity 3

Reviews of Brady #7352-3C